Zoro Homepage
This item is Discontinued.
Drifire FR Midweight Long John Pant, L, Men DF2-240LP/CB/L

FR Midweight Long John Pant, L, Men (Discontinued)

  • Mfr # DF2-240LP/CB/L
  • Zoro # G7200864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF2-240LP/CB/L
Zoro #
G7200864
UPC #
-
Country of Origin
United States

Dimensions

Size
L

Details

Color
Coyote Brown
Item
Flame Resistant Midweight Long John Pant
ATPV Rating
5.4 cal/cm2
Gender
Men's
Fabric Weight
6.5 oz
Standards
ASTM F1506/70E

Description

ATPV Rating 5.4 cal/cm2, Color Coyote Brown, Fabric Weight 6.5 oz, Gender Men's, Flame Resistant Midweight Long John Pant, Size L, Standards ASTM F1506/70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.