Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER005L-10

  • Zoro # G7203025


product price:  $3,251.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER005L-10
Zoro #
G7203025
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
20 3/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 11/16 in
Housing Depth
7 1/2 in
Body Length
20 3/16 in
Lifting Hook Opening Width
1 3/32 in
Controller Cord Length
8 3/16 ft
Maximum Lifting Length
10 ft
Body Depth
7 1/2 in
Minimum Retracted Length
14 19/32 in
Mfr. Warranty Length
1 yr
Body Width
13 11/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
15 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
1
Reeving
1
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Friction
Classification
H4
Finish
Electrostatic Enamel
Amps @ Low Volts
3.4 A
Control
110V Push Button Control Pendant
Brake
DC Current
Lubrication
Oil Bath
Control Cord
6 ft
Thermal Protection
Included
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Body Material
Aluminum
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant, Wear Resistant
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Mount Type
Hook Mounted - No Trolley
Duty Classification
H4
Hoist IP Rating
IP55
Current at Min. Voltage
3.4 A
Headroom
14 19/32 in
Number of Load Chains
1
Pendant IP Rating
IP65
Starts and Stops per Hour
360
Overload Protection Included
Yes
Brake Type
DC Current
Includes Clutch
Clutch Included
Current at Max. Voltage
1.7 A
Programmable
Non-Programmable
Number of Reeves
1
Chain Grade
Grade 80
Fixed Lift Speed
15 fpm
Maximum Lifting Capacity
1,000 lb
Lifting Hook Material
Carbon Steel
Motor Horsepower
3/4 hp
Body Finish
Painted
Controls
Push Button Pendant
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.