This item is Discontinued.

Geovision Fisheye, Fixed Focal, 5 MP GV-FE520

Fisheye, Fixed Focal, 5 MP (Discontinued)

  • Mfr # GV-FE520
  • Zoro # G7203472
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-FE520
Zoro #
G7203472
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
1-4/5
Length (In.)
6-3/10
Focal Length (mm)
1.6

Details

Item
Fisheye
For Use With
Indoor or Outdoor Applications
Lens
Fixed Focal
Line Resolution
5 MP
Power Consumption
5 Watts
Display
Color
Voltage
DC 12V/AC 24V/PoE
Mount
Ceiling, Surface, Wall
Power Supply
Included
Exposure Conditions
Indoor
Pixels
2560(H) x 1920(V)
S/N Ratio (dB)
More than 52
Day/Night Capable
Day/Night
Min. Light Level (Lux)
2 Lux at F/2.0
Scanning
10/100 Ethernet
Illumination
No
Type
Digital Object Tracking

Description

Fisheye, For Use With Indoor or Outdoor Applications, Pixels 2560(H) x 1920(V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.