This item is Discontinued.

Little Giant Platform Truck, Solid Deck, 60x24 NBB-2460-10SR

Platform Truck, Solid Deck, 60x24 (Discontinued)

  • Mfr # NBB-2460-10SR
  • Zoro # G7205091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBB-2460-10SR
Zoro #
G7205091
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42-1/2"
Overall Length
62"
Overall Width
24"
Deck Height
13-1/2"
Caster Wheel Dia.
10 in
Deck Width
24"
Caster Wheel Width
2 3/4 in
Deck Length
60"

Details

Color
Gray/Blue Handle
Load Capacity
1500 lb.
Item
Platform Truck with Puncture Proof Wheels
Handle Type
Removable Pipe Handle
Includes
4 Casters, 2 Rigid and 2 Swivel
Deck Material
Steel
Frame Material
Steel
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Number of Caster Wheels
4
Gauge
12
Caster Wheel Material
Rubber
Caster Wheel Type
Solid Rubber

Description

Platform Truck with Puncture Proof Wheels, Load Capacity 1500 lb, Overall Height 42 1/2 in, Overall Length 62 in, Overall Width 24 in, Deck Material Steel, Deck Height 13 1/2 in, Deck Length 60 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable Pipe Handle, Color Gray/Blue Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.