Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWC13630TR-CF
Zoro #
G7207103
UPC #
014935270872
Country of Origin
United States
Dimensions
Width
30 in
Height
36 in
Width (In.)
30
Height (In.)
36
Details
Board Material
Recycled Rubber
Board Color
Confetti
Frame Color
Cherry
Frame Material
Wood
Board Style
Push-Pin
Includes
Locks, (2) Keys
Number of Doors
1
For Use
Indoor
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
Door Type
Hinged
Item
Enclosed Bulletin Board
Type
Hinged
Material
Recycled Rubber, Acrylic
Color
Confetti
Description
Enclosed Bulletin Board,Tack,Confetti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.