Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLSPIP210
Zoro #
G7209991
UPC #
785901629849
Country of Origin
United States
Details
Sensing Technology
Passive Infrared
Coverage Angle - Motion Sensor
360 Degrees
Standards
UL and cUL Listed
Max. Capacity @ 120VAC
1000W (HID)
Item
Occupancy Sensor
Includes
(2) Lens
Max. Capacity @ 277VAC
1000W (HID)
Color
White
Compatible With
HID Fixtures
Lighting Technology
HID
Maximum Coverage Area
900 sq ft
Operating Voltage
120 to 480V AC
Time Delay Adjustment Method
Self-Adjusting
Maximum Operating Temperature
122 Degrees F
Time Delay
1 to 15 min
Installation Location
Fixture Mount
Minimum Operating Temperature
32 Degrees F
Description
High Bay Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Includes (2) Lens, Lighting Technology HID, Standards UL and cUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.