11 in x 11 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VG56

  • Zoro # G7211618


product price:  $1.89
/ea
Sold in multiples of 25 for $47.25

Key Features

Inside Length
11 in
Inside Width
11 in
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VG56
Zoro #
G7211618
UPC #
841436005197
Country of Origin
United States

Dimensions

Inside Length
11 in
Inside Width
11 in
Inside Height
8 in
Outside Length
11 3/8 in
Wall Thickness
5/32 in
Outside Height
8 5/8 in
Outside Width
11 3/8 in
Inside LxWxH
11x11x8

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 11 in, Inside Width 11 in, Inside Height 8 in, 11x11x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 in, Outside Width 11 in, Outside Height 8 in, 11 3/8x11 3/8x8 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.