Avalon, Robe Hook, Matte Black

  • Mfr # 68220

  • Zoro # G721733642


product price:  $19.99
/ea

Key Features

Material
Zinc
Color
Matte Black
Width
1.89 in
Height
2.36 in
Length
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68220
Zoro #
G721733642
UPC #
722233682203
Country of Origin
China

Dimensions

Width
1.89 in
Height
2.36 in
Length
1.89 in

Details

Item
Robe Hook
Material
Zinc
Color
Matte Black

Description

Elevate your bathroom design space with this dazzling contemporary robe hook. The Avalon Collection features square mounting plates, clean lines and ultimate brilliance. Aesthetically pleasing to the eye, this towel ring is a timeless addition to your bathroom. Available in 4 beautiful finishes. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.