Conspicuity, Cont, 6 In, Ylw, Emergency
Mfr # 983-71 ES
Zoro # G7218967
product price:Â $368.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
50 yd
Thickness
18 mil
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-71 ES
Zoro #
G7218967
UPC #
00051141226101
Country of Origin
United States
Dimensions
Width
6 in
Length
50 yd
Thickness
18 mil
Details
Item
Premium Grade Reflective Tape
Color
Yellow
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Marking
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
NFPA 1901
Product Form
Roll
Indoor or Outdoor Use
Outdoor
Shelf Life
2 yr
Maximum Application Temperature
100 Degrees F
Package Configuration
Roll
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
200 Degrees F
Minimum Application Temperature
50 Degrees F
Minimum Operating Temperature
-30 Degrees F
Description
Premium Grade Reflective Tape, Reflective Color Yellow, Width 6 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.