This item is Discontinued.

Speakman Manual 6" Mount, 1 Hole Bathroom Faucet, Brushed Nickel SB-1511-BN

Manual 6" Mount, 1 Hole Bathroom Faucet, Brushed Nickel (Discontinued)

  • Mfr # SB-1511-BN
  • Zoro # G7219484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-1511-BN
Zoro #
G7219484
UPC #
671252098734
Country of Origin
China

Dimensions

Spout Length
6 1/8 in
Connection Size
3/8"

Details

Faucet Operation
Manual
Mounting Hole Center to Center
6"
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.5 gpm
Number of Handles
1
Body Material
Brass
Green Certification or Other Recognition
WaterSense Certified
Item
Bathroom Faucet
Faucet Finish
Brushed Nickel
Faucet Spout
Standard
Connection
3/8"
Valve Type
Ceramic Disc
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliance
Yes
Includes
Mounting Hardware
Residential / Commercial
Residential
Commercial / Residential
Residential
Type
Single Lever
Material of Construction
Brass
Outlet Type
3/8"

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.