This item is Discontinued.

Eagle Group Wire Shelving Starter Unit, 600 lb. S4-74-2436W

Wire Shelving Starter Unit, 600 lb. (Discontinued)

  • Mfr # S4-74-2436W
  • Zoro # G7220403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4-74-2436W
Zoro #
G7220403
UPC #
-
Country of Origin
United States

Dimensions

Depth
24"
Height
74"
Overall Depth
24 in
Overall Width
36 in
Width
36"
Overall Height
74 in

Details

Item
Wire Shelving Unit
Finish
White Epoxy
Number of Shelves
4
Shelf Adjustments
1 in
Color
White
Shelf Capacity
800 lb
Shelving Type
Starter
Standards
NSF
Includes
(4) Posts and (4) Shelves
Wire Shelving Type
Starter
Wire Shelving Material
Stainless Steel
Wire Shelving Finish
Epoxy
No. of Shelves
4

Description

Wire Shelving Unit, White Color, Includes (4) Posts and (4) Shelves, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Standards NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.