This item is Discontinued.

Watts Filter System, 1 In NPT, 20 gpm OF1054-20-C

Filter System, 1 In NPT, 20 gpm (Discontinued)

  • Mfr # OF1054-20-C
  • Zoro # G7220972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF1054-20-C
Zoro #
G7220972
UPC #
098268469332
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Depth
57 in
Overall Height
59 1/2 in
Size
1" Plastic MPT

Details

Sub-Category
Drop-in Cartridge Filter Systems
Item
Anti-Scale Filter System
Flow Rate
20 gpm
Max. Pressure
100 psi
Color
Black
With Valve/Without Valve
Without Valve
Max. Temp.
100 Degrees F
Cartridges Required
Mfr. No. OFF1054RM Replacement Media
With Gauge/Without Gauge
Without Gauge
Standards
NSF, W-512, ANSI 42 and 61, DVGW
Housing Material
SAN Plastic
Application
Cold Water
Connection
1 in NPT
Head Material
Polypropylene
For Use With
4TMF3 Replacement Media

Description

Anti-Scale Filter System, Overall Height 59 1/2 in, Flow Rate 20 gpm, Application Cold Water, Color Black, Head Material Polypropylene, Housing Material SAN Plastic, Standards NSF, W-512, ANSI 42 and 61, DVGW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.