Horn, Finish Red, Flush

  • Mfr # EG1R-P

  • Zoro # G7221444


product price:  $19.85
/ea

Key Features

Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
24V DC
Humidity Range (% RH)
93% RH
Peak Output (dBA)
91 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG1R-P
Zoro #
G7221444
UPC #
782640111611
Country of Origin
China

Dimensions

Width
2.8"
Depth
0.8"
Overall Width
2 3/4 in
Overall Length
2 3/4 in
Overall Depth
13/16 in

Details

Item
Horn
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
24V DC
Humidity Range (% RH)
93% RH
Peak Output (dBA)
91 dBA
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Alarm Current
11mA FWR, 13mA DC
Finish
Red
Product Type
Horn
Application
Indoor
Color
Red
Power Source
Wire
Mounting Style
Flush Mount, Surface Mount
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
120 Degrees F
Operating Current
11 mA FWR, 13 mA DC
Sound Style
Horn
Operating Voltage
24V DC
Indoor/Outdoor
Indoor
Sensitivity (dB)
99 dB

Description

Voltage 24V DC, FWR, Mounting Flush or Surface, Standards CSFM Compliant, UL Listed, ULC Listed, Color Red, Horn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.