This item is Discontinued.

Scotsman Ice Machine, Medium, 80 lb CU0715MA-1

Ice Machine, Medium, 80 lb (Discontinued)

  • Mfr # CU0715MA-1
  • Zoro # G7222704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU0715MA-1
Zoro #
G7222704
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24"
Overall Height
38"
Overall Width
15"
Cord Length
6 ft.
Drain Size
3/4" FPT
Inlet Size
1/4"

Details

Ice Machine Style
Self-Contained
Ice Production per Day
80 lb
Cube Type
Medium
Includes
6" Adjustable Legs and Ice Scoop
Refrigerant
R-134a
Warranty
3 yr. Parts and Labor on All Components
Color
Stainless Steel
Hz
60
Door Type
Slide
Voltage
115V
Amps
15
Ice Storage Capacity
36 lb.
Standards
cETLus Listed, CE, AHRI Certified, ISO Certified
Item
Ice Machine
Agency Compliance
AHRI
Condenser Cooling
Air

Description

Ice Machine Style Self-Contained, Ice Production per Day 80 lb, Cube Type Medium, Color Stainless Steel, Cord Length 6 ft, Amps 15, 6 in Adjustable Legs and Ice Scoop, AHRI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.