This item is Discontinued.

Johnson Controls Thermostat Controller, For BACnet System TEC2646H-4

Thermostat Controller, For BACnet System (Discontinued)

  • Mfr # TEC2646H-4
  • Zoro # G7223386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC2646H-4
Zoro #
G7223386
UPC #
-
Country of Origin
Canada

Dimensions

Dimensions
4 15/16 in H x 3 3/8 in W x 1 1/8 in D

Details

Type
Dehumidification, Fan Control, Occupancy
Voltage
24
Connection
Screw Terminals
For Use With
BACnet MSTP Systems
Inputs
4
Outputs
3
Building Type
Hospitality
Features
BACnet MSTP
Agency Compliance
UL, C-UL, CE, C-Tick, BTL
Display
LCD
Item
Thermostat Controller
Control Type
Two Outputs Proportional
Control Settings
1, 2, or 3 Speed

Description

Thermostat Controller, Features BACnet MSTP, For Use With BACnet MSTP Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.