Single Strand Sprocket, Fixed, 60 Chain Size, 1-5/8 Bore Dia., 18 # of Teeth

  • Mfr # 60B18F-1J

  • Zoro # G7224716


product price:  $53.49
/ea

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Fixed
Bore Dia. (In.)
1-5/8
Includes
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60B18F-1J
Zoro #
G7224716
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
1-5/8
Outside Dia.
5 in
Pitch Dia.
4.319 in
Bore Dia. - Sprockets
1 5/8 in
Set Screw Size
3/8 in
Industry Chain Size
60
Hub Dia.
3.5 in
Length through Bore
1 1/4 in
Set Screw Dia. (In.)
3/8
Pitch Dia. (In.)
4.319
Outside Dia. (In.)
4.700
Length through Bore (In.)
1-1/4
Hub Dia. (In.)
3-1/2
Set Screw Hole Dia.
0.375 in
Keyway Width
3/8 in
Bore Diameter
1 5/8 in
Tooth Width
0.459 in
Maximum Bore Diameter
1 5/8 in
Hub Diameter
3 1/2 in
Outside Diameter
4.7 in
Pitch Diameter
4.319 in
Keyway Depth
3/16 in

Details

Item
Single Strand Sprocket
Material
Steel
Number of Teeth
18
Bore Type
Fixed
Includes
Set Screws
Chain Number
60
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required
None
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
60
Number of Teeth - Sprockets
18
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Industry Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
For Pitch Type
Single Pitch
Hub Projection
0.791 in
Number of Set Screws
2
Resistance Properties
Corrosion Resistant
Standards
ANSI
Finish
Black Oxide
Material Grade
1045
For Number of Strands
Single
For Chain Pitch
3/4 in
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Hub Type
One Side

Description

Single Strand Sprocket, Bore Diameter 1 5/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 18, Outside Diameter 4.7 in, Pitch Diameter 4.319 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.