6 Mil, Disposable Nitrile, Exam Grade, Black S, 100PK

  • Mfr # 6560MD S

  • Zoro # G722601124


product price:  $11.39
/pk 100, $0.11/ea
Sold in multiples of 10 for $113.90

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6560MD S
Zoro #
G722601124
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
6 mil
Size
S

Details

Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves

Description

6 mil, disposable black nitrile gloves, exam grade, powder free, 100 pcs/box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.