Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAPSKBK
Zoro #
G7226381
UPC #
853197006146
Country of Origin
China
Dimensions
Shackle Dia.
1/4 in
Shackle Height
1 3/16 in
Shackle Width
2 in
Body Thickness
1 13/64 in
Body Height
2 13/64 in
Body Width
3 13/32 in
Details
Item
Bluetooth Padlock Kit
Electronic Lock Technology
Bluetooth
Security Level
General Security
Shackle Material
Boron Hardened Steel
Body Material
Die Cast Zinc
Shape
ROUND
Shackle Configuration
Open
Weatherability
High Corrosion Resistance
Color
Silver
Includes
Padlock, Bike Mount Cable
Key Type
Electronic
Description
Bluetooth Padlock Kit, Electronic Lock Technology Bluetooth, Security Level General Security, Shackle Material Boron Hardened Steel, Body Material Die Cast Zinc, Shackle Dia. 1/4 in, Shackle Height 1 3/16 in, Shackle Width 2 in, Body Thickness 1 13/64 in, Body Height 2 13/64 in, Body Width 3 13/32 in, Shackle Configuration Open, Round, Silver, Weatherability High Corrosion Resistance, Includes Padlock, Bike Mount Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.