
Filing Cabinet Desk, 39 in W x 28 in D x 52-1/4 in H, Light Blue
Mfr # FCD-PH
Zoro # G722719065
product price:Â $141.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Series
FCD
Overall Width
39 in
Overall Height
11-1/2 in
Overall Depth
9-1/2 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FCD-PH
Zoro #
G722719065
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
39 in
Overall Height
11-1/2 in
Overall Depth
9-1/2 in
Details
Item
Shop Desk
Series
FCD
Material
All Welded Steel
Color
Light Blue
Finish
Powder Coat
Assembly
Assembled
Description
All welded steel, heavy duty Filing Cabinet Desk. Multi purpose desk features a three drawer letter size locking filing cabinet on right side, a locking center desk drawer, a bottom shelf 24in W x 20in D, and a pigeon hole unit. Clear acrylic is placed over desk top. Back and endstops included to prevent parts from rolling off. Dimensions 39in W x 28in D x 53-1/2in H; 42in H to work surface. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.