
32 in. x 96 in.Right-Handed Solid Core White Primed Interior Door Flush Panel Polished Nickel
Mfr # RID-3296-FW-PN-RH
Zoro # G722806000
product price:Â $341.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Hardware Finish
Primed
Door Material
Wood
Door Color
White
Door Width
32 in
Handing
Right-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RID-3296-FW-PN-RH
Zoro #
G722806000
UPC #
-
Country of Origin
United States
Dimensions
Door Width
32 in
Jamb Size
4-9/16 in
Door Thickness
1.38 in
Door Height
96 in
Details
Hardware Finish
Primed
Door Material
Wood
Door Color
White
Item
Interior Door
Handing
Right-Handed
Hinge Color
Polished Nickel
Description
Enhance any room with the clean look of a RESO door. Expert solid-core construction offers reliable performance with superior sound reduction. Clean and simple style complements any decor, from traditional to transitional to modern, and is compatible with your best interior design ideas. The smooth surface is fully prepared, primed and ready to be painted without any extra time in the color of your preference to create a look you love. The true stile and rail construction provides durable quality and you will be able to feel the difference in quality from the first touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.