Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVSW031-M/XL
Zoro #
G7228663
UPC #
-
Country of Origin
United States
Dimensions
Length
24"
Fits Chest Size
42" to 60"
Size
M/XL
Details
Closure Type
Zipper with Hook-and-Loop
Pockets
1
Standards
ANSI 207-2011
Safety Vest Legend
Police
Stripe Color
Silver
ANSI Class
207-2011
Item
Incident Command Vest
Color
High Visibility Green/Navy Blue
Material
Polyester
Description
High Visibility Green, Police, Vest Size M/XL, Vest Closure Type Zipper, Hook-and-Loop, Vest Material Polyester, Fits Chest Size 42 In. to 60 In., Vest Length 24 in, Stripe Color Silver, Standards ANSI 207-2011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.