This item is Discontinued.

Electromark Letter Card, Y, 3In, Slvr/Blk, PK25 FLATSKAR3SY

Letter Card, Y, 3In, Slvr/Blk, PK25 (Discontinued)

  • Mfr # FLATSKAR3SY
  • Zoro # G7229022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLATSKAR3SY
Zoro #
G7229022
UPC #
-
Country of Origin
Unknown

Dimensions

Character Height
3 in
Overall Height
3 3/4 in
Overall Width
2 1/2 in
Character Width
1 1/2 in

Details

Material
Aluminum
Character
Y
Number of Cards
25
Color
Silver/Black
Item
Letter Card

Description

Letter Card, Character Height 3 in, Material Aluminum, Overall Height 3 3/4 in, Overall Width 2 1/2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.