Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft

  • Mfr # TCS1000C2-20

  • Zoro # G7230447


product price:  $6,615.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Housing Length
14 3/8 in
Lift Speed
30 fpm
Hoist Lift
20 ft
Air Consumption
60 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCS1000C2-20
Zoro #
G7230447
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 3/8 in
Chain Length
21 ft
Manufacturers Warranty Length
1 yr
Housing Width
9 in
Inlet Size
1/2 in NPT
Overall Length
14-3/8"
Overall Width
9"
Minimum Retracted Length
18 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/32 in
Body Width
9 in
Body Depth
14 13/32 in
Maximum Lifting Length
20 ft
Body Length
14 3/8 in
Air Inlet Size
1/2 in

Details

Load Capacity
2,000 lb
Lift Speed
30 fpm
Hoist Lift
20 ft
Air Consumption
60 scfm
Series
TCS
Hoist Mount
Hook Mounted - No Trolley
Control
Pull Cord
Min. Between Hooks
17 7/8 in
Reeving
2
Standards
ANSI/ASME B30.17
Air Pressure
90 psi
Trolley Configuration
Hook Mounted - No Trolley
Item
Air Chain Hoist
Includes
Chain Container, External Speed Adjustment, Nickle Plated Load Chain
Finish
Acrylic Resin Paint
Noise Level
83 dB
Color
Yellow
Brake
Self Adjusting
Air Inlet Gender
Female
Headroom
18 in
Minimum Air Pressure
60 psi
Minimum Air Consumption
60 scfm
Maximum Air Pressure
90 psi
Includes Clutch
Clutch Not Included
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Lifting Hook Material
Carbon Steel
Number of Reeves
2
Sound Level
83 dB
Number of Load Chains
2
Fixed Lift Speed
30 fpm
Included Components
Chain Container, External Speed Adjustment Screws
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Maximum Air Consumption
60 scfm
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 80
Body Finish
Painted
Body Material
Cast Aluminum
Brake Type
Self-Adjusting
Maximum Lifting Capacity
2,000 lb
Controls
Pull Cord
Air Inlet Type
NPT

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed 30 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.