Glass Filler Chrome 2-1/2" x 10"

  • Mfr # Lk1114

  • Zoro # G7234829


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
ADA Compliant
No
Handle Type
Lever Handle
For Use With
Drinking Fountains, Water Coolers
Size
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Lk1114
Zoro #
G7234829
UPC #
094902110264
Country of Origin
Taiwan, Province of China

Dimensions

Size
10"
Overall Width
3 in
Overall Depth
2 1/2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
10 in

Details

Finish
Chrome
ADA Compliant
No
Handle Type
Lever Handle
Item
Glass Filler
For Use With
Drinking Fountains, Water Coolers
Material of Construction
stainless steel
Connection
3/8" NPT
Outlet
3"
Inlet
1/4"
Handle Material
Stainless Steel
Standards
NSF 372, NSF 61
Power Source
Manual
Body Material
Stainless Steel
Residential / Commercial
Residential / Commercial
ADA Compliance
Not ADA Compliant
Fits Brand
Universal Fit
Spout Shape
Gooseneck
Spout Reach
2 1/2 in
Inlet Connection Type
NPT
Product Type
Glass Filler
Temperature Control
Non-Adjustable Temperature
Includes Drain
Drain Not Included
Number of Mounting Holes
1
Spout Style
Fixed
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Not Vandal-Resistant
CEC Compliance
Not CEC Compliant
Water Supply Type
Single Tempered Line
Operation Method
Manual

Description

Platform glass filler for use with our water coolers and drinking fountains with glass filler prep option.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.