Men's Wellington Boot, 12, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235300


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XW
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G7235300
UPC #
617420123440
Country of Origin
China

Dimensions

Size
12
Width
XW
Footwear Width
XW
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
12

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Shank Material
Plastic
Metatarsal Guard
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insulated
No
Removable Insole
Yes
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Sole Pattern
Low profile High surface contact
Metatarsal System
No
Liner Material
Mesh, Nylon
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Welt
Insole System
Removable Dual Density PU Cushion Insert
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
1.00
Footwear Closure Type
Pull On
Insulation Type
None
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chemical Resisting Sole
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Waterproof Type
Full Bootie
For Outdoor Traction
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Wellington Boot
Last Number or Name
A7876
Standards
ASTM 2413-11
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Cushioned Footbed, Dual Density, Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
1
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Style Family
Wellington Boot
Closure
Pull On
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.