Men's Wellington Boot, 11, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235361


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XXW
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G7235361
UPC #
617420123600
Country of Origin
China

Dimensions

Size
11
Width
XXW
Footwear Width
XXW
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welt
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
1.00
Standards
ASTM 2413-11
Shank Material
Plastic
Last Number or Name
A7876
Conductive
No
Midsole Material
Polyurethane
Metatarsal Guard
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Predominant Footwear Color
Brown
For Outdoor Traction
No
Puncture Resistant Insole
Yes
Footwear Style
Wellington Boot
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Insole System
Removable Dual Density PU Cushion Insert
Chemical Resisting Sole
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Closure Type
Pull On
Static Dissipative
No
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Low profile High surface contact
Mark II Slip Test Results- Dairy Tile Dry
1.00
Waterproof Type
Full Bootie
Footwear Shank Type
Plastic
Insulation Type
None
Toe Shape
Round
Metatarsal System
No
Completely Non Metallic
Yes
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Composite
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Style Family
Wellington Boot
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Wet
1
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XXW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.