Bulk Food Grade Hose, 2" ID x 25 ft.

  • Mfr # 6507-02000-100

  • Zoro # G7238005


product price:  $3,573.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
2 in
Hose Length
100 ft
Hose Color
Burgundy
Temp. Range
-40 Degrees to 240 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6507-02000-100
Zoro #
G7238005
UPC #
-
Country of Origin
China

Dimensions

Hose Inside Dia.
2 in
Hose Length
100 ft
Hose Outside Dia.
2 29/32 in
Bend Radius
7 in

Details

Item
Bulk Food Grade Hose
Hose Color
Burgundy
Temp. Range
-40 Degrees to 240 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Max. Working Pressure @ 70 F
250 psi
Antimicrobial
Yes
Static Control Wire
Yes
Standards
FDA, USDA & 3A SANITARY STANDARDS #1376
Hose Reinforcement Material
polyester
Vacuum Rating
28 in Hg
Burst Pressure
1,000 psi
Hose Tube Material
Chlorobutyl
Hose Configuration
Bulk Hose
Not Recommended Chemicals
For Media Type
Beverage
Compatible Chemicals
Beverage

Description

Bulk Food Grade Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 29/32 in, Hose Length 100 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Burgundy, Vacuum Rating 28 in Hg, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards FDA, USDA & 3A SANITARY STANDARDS #1376, Bend Radius 7 in, Hose Configuration Bulk Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.