Men's 6-Inch Work Boot, 14 EE, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7239379


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7239379
UPC #
191190214060
Country of Origin
Multiple

Dimensions

Size
14
Width
EE
Height
6 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Completely Non Metallic
No
Toe Shape
Round
Insole System
Removable
Static Dissipative
No
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metatarsal Guard
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Metatarsal System
No
Waterproof Type
Waterproof Membrane
Footwear Shank Type
TPU
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Upper Material Description
Leather
Liner Material
Mesh
Non-Marking Sole
Yes
Midsole Material
EVA
Insulation Type
None
Footwear Closure Type
Lace Up
Conductive
No
Insulated
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Last Number or Name
086
Shank Material
TPU
Upper Boot Material
Leather/Fabric
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Removable Insole
Yes
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.01
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Toe Cap Material
Steel
Insole Technology
Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Closure
Lace Up
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Fabric, Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.