Men's 6-Inch Work Boot, 15 D, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7239972


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7239972
UPC #
191190214077
Country of Origin
Multiple

Dimensions

Size
15
Width
D
Height
6 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Shank Material
TPU
Footwear Shank Type
TPU
For Outdoor Traction
No
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Cemented
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Chemical Resisting Sole
Yes
Liner Material
Mesh
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.01
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insole System
Removable
Upper Material Description
Leather
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Waterproof Membrane
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.47
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Last Number or Name
086
Footwear Sole Pattern
Exclusive Design
Upper Boot Material
Leather/Fabric
Completely Non Metallic
No
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Footwear Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Fabric, Leather
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.