Atomic 20V MAX Circular Saw 4-1/2" , Cordless

  • Mfr # DCS571B

  • Zoro # G7240141


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
4 1/2 in
Features
Brushless Motor, Hang Hook, On-Board Blade Key Storage, Removable Auxiliary Handle
Blade Side
Left
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS571B
Zoro #
G7240141
UPC #
885911592239
Country of Origin
China

Dimensions

Blade Dia.
4 1/2 in
Max. Cutting Depth @ 0 Deg.
1 9/16 in
Arbor Size
3/8 in
Blade Diameter
4 1/2 in
Cutting Depth at 0 Degrees - Maximum
1 9/16 in
Cutting Depth at 45 Degrees - Maximum
1 in

Details

Item
Circular Saw
Voltage
20 V DC
Includes
Blade Change Key, Dust Port Adaptor, Rip Fence, Wood Cutting Blade
Features
Brushless Motor, Hang Hook, On-Board Blade Key Storage, Removable Auxiliary Handle
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 45 Degrees Left
Tool Weight
5.5 lb
Series
ATOMIC(TM)
Drive Type
Direct Drive
Cordless Tool Battery Type
Li-Ion
Shoe Material
Aluminum
Standards
UL
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Charger Included
No
Battery Platform
20V MAX*
Number of Chargers Included
0
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Maximum
45 Degrees
Bevel Angle - Minimum
0 Degrees
Motor Type
Brushless
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Battery Series
20V MAX*
Blade Speed - Maximum
4,500 RPM
Tool Series
20V MAX* ATOMIC(TM)
For Workpiece Material
General Purpose

Description

The DEWALT DCS571B Cordless Circular Saw is a compact, 4-1/2 inch diameter tool suitable for a range of cutting applications. Part of the ATOMICTM 20V MAX* series, this saw features a brushless motor and direct drive system, rated at up to 4,500 RPM. The cordless design provides cordless operation and is compatible with all DEWALT 20V MAX* lithium-ion batteries (sold separately).


Key Features of the DEWALT DCS571B Cordless Circular Saw:

  • Blade Diameter: Uses a left-side mounted 4-1/2 in. blade for improved cut line visibility.

  • Cutting Capacity: Maximum cutting depth of 1-9/16 in. at 0° and up to 1 in. at a bevel angle of 45°.

  • Bevel Range: Adjustable from 0° to 45°, suitable for various angled cuts.

  • Brushless Motor: Supports longer runtime compared to brushed motors; capable of cutting up to 369 linear feet of OSB per charge when used with a DCB205 battery (not included), based on manufacturer testing under specific conditions. Actual results may vary.

  • Removable Auxiliary Handle: Provides increased control during operation.

  • On-board Blade Key Storage & Dust Port Adaptor: Enables quick blade changes and supports dust management attachments.

  • Shoe Material: Aluminum base; tool weight is approximately 5.5 lb ensures durability while maintaining lightweight handling (tool weight is approximately 5.5 lb).

  • Includes Accessories: Comes with wood cutting blade, rip fence, dust port adaptor, and blade change key; battery and charger sold separately.

All other phrases are unproblematic or factual as written.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.