Khor G2, Safety Glasses, Anti-Scratch, Silver Mirror Lens, Black Frame, Half-Frame

  • Mfr # SDK117-G2

  • Zoro # G7241007


product price:  $15.19
/ea

Key Features

Lens Color
Silver Mirror
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDK117-G2
Zoro #
G7241007
UPC #
697920011591
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Khor G2
Frame Style
Traditional
Standards
ANSI Z87.1+2010; MCEPS GL-PD 10-12
Photochromatic Lens
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
Yes
Metal Detectable
No
UV Protection
99.9% UVA/UVB
Includes Polarized Lens Coating
No
Arm Tip Type
Straight
Arm Color
Black
Hinge Type
Barrel
Arm Material
Nylon, Polycarbonate, TPR
Visible Light Scale Protection
L3
Frame Features
Metal Detectable
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
Nylon, Polycarbonate, TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Application
General Purpose

Description

Safety Glasses, Series Khor G2, Gender Unisex, Lens Color Silver, Polarized Lens No, Lens Coating Mirrored, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.