Standard Duty Tarp, 7 x 18 ft, 10 Mil, Black, Vinyl, UV Resistant

  • Mfr # 3011351

  • Zoro # G7241884


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Vinyl
Thickness
10 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3011351
Zoro #
G7241884
UPC #
724920088848
Country of Origin
China

Dimensions

Finished Size
7 x 18 ft
Thickness
10 Mil
Tarp Finished Length
18 ft
Tarp Finished Width
7 ft
Cut Size
7 x 18 ft
Finished Width
7 ft
Cut Width
7 ft
Cut Length
18 ft
Finished Length
18 ft
Grommet Inside Diameter
3 in

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
12 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
None
Tarp Resistant Features
UV Resistant
Tarp Item
Tarp
Tarp Seam Finish
Double Stitched, Web Reinforced
Insulated
No
Features
Full Perimeter of Brass Grommets, Rated At 400 Degrees F for Hauling Asphalt
High Visibility
No
Breathable
No
Grommet I.D.
3 in
For Use With
Trucks
High-Visibility
Non-High Visibility
Fabric Material
Vinyl
Shape
Rectangle
Duty Rating
Heavy
Fabric Coating
PVC Coated
Product Type
Tarp
Breathability
Non-Breathable
Seam Type
Double-Stitched
Application
Asphalt, Construction, High Heat
Water Resistance
Non-Water Resistant
Includes Grommets
Grommets Included
Resistance Properties
UV Resistant
Insulation
Non-Insulated

Description

Tarp, Tarp Material Vinyl, Cut Size 7 x 18 ft, Finished Size 7 x 18 ft, Tarp Finished Length 18 ft, Tarp Finished Width 7 ft, Tarp Seam Finish Double Stitched, Web Reinforced, Tarp Resistant Features UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Black, Grommet Material Brass, Grommet I.D. 3 in, Grommet Spacing 24 in, Fabric Weight 12 oz/sq yd, Thickness 10 mil, Breathable No, High-Visibility No, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.