Beaker Dipper, HDPE, Natural White
Mfr # 107035-0006
Zoro # G7245917
product price:Â $54.79
/eaKey Features
Capacity
1,000 mL
Material
HDPE
Color
White
Graduation Subdivisions
100 mL
Standards
FDA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
107035-0006
Zoro #
G7245917
UPC #
-
Country of Origin
United States
Dimensions
Dipper Diameter - Imperial
6 1/2 in
Overall Length - Imperial
8 1/2 in
Details
Capacity
1,000 mL
Material
HDPE
Color
White
Graduation Subdivisions
100 mL
Item
Dipper Sampling Kit
Standards
FDA Compliant
Pre-Cleaned
None
Removable Handle
No
Capacity - Imperial
33 13/16 fl oz
Product Type
Dipper Ladle Attachment
Head Material
HDPE
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
1 L
Description
Dipper Sampling Kit, Head Material HDPE, Product Type Dipper Ladle Attachment, Capacity - Metric 1 L, Capacity - Imperial 33 13/16 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 8 1/2 in, Graduation Subdivisions 100 mL, Dipper Diameter - Imperial 6 1/2 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length Not Applicable, Maximum Handle Length Not Applicable, Sterilization Method Not Applicable, Autoclavable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.