This item is Discontinued.

New Age Equipment Stand, Mobile, 15x30x30 21530ES30PC

Equipment Stand, Mobile, 15x30x30 (Discontinued)

  • Mfr # 21530ES30PC
  • Zoro # G7245971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21530ES30PC
Zoro #
G7245971
UPC #
715347219885
Country of Origin
United States

Dimensions

Overall Length
30"
Width
15"
Height
30"
Overall Width
15"
Overall Height
30"
Caster Size
5"

Details

Item
Equipment Stand
Material
Aluminum with Adjustable Solid Shelves
Load Capacity
800 lb.
Includes
(4) Legs, (2) Shelves, Hex Wrench, Bolts, (4) Casters
Caster Material
Polyolefin Wheel
Number of Shelves
2
Leg Type
1-5/16" Dia. Pipe

Description

Equipment Stand, Number of Shelves 2, Frame Material Aluminum, Includes (4) Legs, (2) Shelves, Hex Wrench, Bolts, (4) Casters, Overall Width 15 In., Standards NSF Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.