Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Hospitality HDTV, LED Flat Screen, 55" HG55NE470BFXZA

Hospitality HDTV, LED Flat Screen, 55" (Discontinued)

  • Mfr # HG55NE470BFXZA
  • Zoro # G7246270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG55NE470BFXZA
Zoro #
G7246270
UPC #
887276159768
Country of Origin
Mexico

Dimensions

Screen Size
55"
Height
27 29/32 in
Width
48 1/2 in
Depth
1 29/32 in
HDTV Screen Size
55 in
TV Screen Size Range
55" to 59"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Simulated Surround
No
Pro:Idiom(TM)
Yes
Contrast Ratio
1000:1
For Use With Mfr. Model Number
LSM1U,LTM1U, MSM1U,MTM1U
HDTV Application
Hospitality
PC Inputs
0
HDTV Resolution
1080
V-Chip
No
Sound Leveler
No
VESA Pattern
400x400
Includes
Manual, Warranty, Remote Control, Batteries
Multifunction
Yes
Language Options
English/French/Spanish
Pro:Idiom ™
Yes
USB Slot
1
Energy Star Compliant
No
HDTV Screen Shape
Flat
S-Video Inputs
0
Display Type
LED Flat Screen
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Vertical Resolution
1080p
Item
Hospitality HDTV
Sleep/Alarm Timer
Yes
Watts/Channel
10
Brightness
300
Digital Cable Ready
yes
Component Video Inputs
0
Media Card Slot
No
HDTV Display Type
LED

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300, VESA Pattern 400x400, Contrast Ratio 1000:1, Includes Manual, Warranty, Remote Control, Batteries, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.