Men's 6-Inch Work Boot, 10 1/2 EE, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7246281


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7246281
UPC #
191190213964
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Non-Marking Sole
Yes
Wide Toe Cap
No
Waterproof Type
Waterproof Membrane
Midsole Material
EVA
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Insole System
Removable
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Non Metallic Upper
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Construction Type
Cemented
Static Dissipative
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Last Number or Name
086
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Insulation Type
None
Footwear Shank Type
TPU
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Removable Insole
Yes
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.01
Upper Material Description
Leather
Conductive
No
Insulated
No
Upper Boot Material
Leather/Fabric
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Fabric, Leather
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.