Hooded Coverall, M, White, Microporous Laminate

  • Mfr # WH18-B-92-111-03

  • Zoro # G7246760


product price:  $156.99
/pk 25, $6.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH18-B-92-111-03
Zoro #
G7246760
UPC #
076490062682
Country of Origin
Sri Lanka

Dimensions

Size
M
Fits Chest Size
25 in
Fits Waist Size
24 in
Thickness
53 g/sq m
Maximum Height
67 in
Minimum Height
62 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1149-5
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.56 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Limited Surface Defect Risks
Material Weight
53 g/sq m
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Closure Features
Storm Flap, Two-Way Zipper
Anti-Static
Yes
Liquid Tight
No
Garment Style
Coverall
Attached Hood
Yes
Includes Thumb Loops
No
Gas Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Brand and Series
Ansell AlphaTec(R)
Spray Tight
No
Includes Boot Covers
No
Packaging
Individually Packaged
Reduced Spray
Yes
High-Visibility
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Pathogen and Chemical Ratings
ASTM D737
Clean Process Status
Not Clean Processed
Hood Style
Elastic
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Limited Surface Defect Risks, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 62 in, High-Visibility No, Hood Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.