Men's Athletic Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 8 W

  • Mfr # RB4039

  • Zoro # G7246911


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4039
Zoro #
G7246911
UPC #
690774453838
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
8
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
Yes
Toe Shape
Round
Waterproof Type
None
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Synthetic
Standards
ASTM F2413
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured and Siped
Completely Non Metallic
Yes
Style Number
RB4039
Mark II Slip Test Results- Dairy Tile Oily
0.42
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
Yes
Insole System
Removable
Insulation Type
None
Chain Saw Cut Resistant
No
Insulated
No
Upper Boot Material
Leather/Mesh
Wide Toe Cap
Yes
Last Number or Name
Sublite Cushion Work
Removable Insole
Yes
Ninety Degree Heel
No
Max. Heat Rating
100 Degrees F
Non-Marking Sole
Yes
Conductive
No
Liner Material
Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
100 Degrees F
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
Removable
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB4039

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products