Men's Western Boot, 8 1/2, Composite Toe, 10 in H, Brown/Green, 10021486

  • Mfr # 10021486

  • Zoro # G7247508


product price:  $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Green
Width
EE
Style Number
10021486
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10021486
Zoro #
G7247508
UPC #
889359384432
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Green
Style Number
10021486
Upper Boot Material
All Leather
Waterproof
Yes
Waterproof Type
Waterproof Membrane
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Static Dissipative
No
Non Metallic Upper
Yes
Standards
ASTM F2413-11 M I/75 C/75 EH rated
Metatarsal System
No
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Self Cleaning
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.76
Chain Saw Cut Resistant
No
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Last Number or Name
Rebar Flex
Insulation Type
None
Shank Material
Nylon
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Footwear Closure Type
Pull On
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Liner Material
Mesh
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Removable Insole
Yes
Metatarsal Guard
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Conductive
No
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
4LR Insole Four Layer Footbed
Footwear Shank Type
Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Outsole Technology
Duratread(TM)
Construction
Cemented
Closure
Pull On
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Insole Technology
4LR(TM), Four Layer
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Slip-Resistance Value - Mark II - Dry
1
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.76
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.