Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Brown, W10797

  • Mfr # W10797

  • Zoro # G7251391


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10797
Zoro #
G7251391
UPC #
884401379640
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insole System
Dual Density PU EPX Anti-Fatigue
Midsole Material
Polyurethane
Ninety Degree Heel
No
Toe Shape
Round
Max. Heat Rating
200 Degrees F
Outsole Material
Polyurethane, Rubber
For Outdoor Traction
No
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Waterproof Type
Full Membrane
Non Metallic Upper
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.45
Shank Material
Nylon
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Liner Material
Mesh
Puncture Resistant Insole
No
Last Number or Name
N7106
Metatarsal System
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.67
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Insulation Type
None
Non-Marking Sole
Yes
Wide Toe Cap
No
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Wedge
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.58
Static Dissipative
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Epoxy Resin
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.45
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane, Rubber
Insole Material (PRINT)
Epoxy Resin
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.