Men's 6-Inch Work Boot, 14 D, Steel Toe, 6 in H, Cascade Brown/Orion Blue, 1020086

  • Mfr # 1020086

  • Zoro # G7254410


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1020086
Zoro #
G7254410
UPC #
191190214053
Country of Origin
Multiple

Dimensions

Size
14
Width
D
Height
6 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Cascade Brown/Orion Blue
Gender
Men's
Waterproof
Yes
Style Number
1020086
Upper Material
Fabric, Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.47
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Toe Shape
Round
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Static Dissipative
No
Footwear Style
6 in Work Boot
Max. Heat Rating
572 Degrees F
Metatarsal System
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Last Number or Name
086
Metatarsal Guard
No
Liner Material
Mesh
Conductive
No
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Removable Insole
Yes
Midsole Material
EVA
Waterproof Type
Waterproof Membrane
Footwear Shank Type
TPU
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.01
Predominant Footwear Color
Brown
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Shank Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulated
No
Upper Boot Material
Leather/Fabric
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Wide Toe Cap
No
Footwear Sole Pattern
Exclusive Design
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.47
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.