This item is Discontinued.

No Product Image Available

Tire Changer, Steel, 59" L (Discontinued)

  • Mfr # TCE4275EC
  • Zoro # G7254558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE4275EC
Zoro #
G7254558
UPC #
028851026710
Country of Origin
Italy

Dimensions

Length (In.)
59
Tire Rim Dia. (In.)
47

Details

Required Air PSI
116 to 145
Tire Capacity
47 in
For Use With
Passenger Car and Light Duty Truck Tires
Application
Tire Changing
Motor Voltage
110
Number of Pieces
1
Type
Electric Operated
Item
Tire Changer
Material
Steel
Motor Amps
3 Phase
Includes
(2) Speed Electric Turntable and Ergonomic Bead Breaker

Description

Tire Changer, Includes (2) Speed Electric Turntable and Ergonomic Bead Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.