Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4179
Zoro #
G7254600
UPC #
-
Country of Origin
United States
Dimensions
Length
11 1/4 in
Details
Item
Log Book Holder
For Use With
Automobiles
Color
Black
Material
Plastic
Includes
(3) D-Rings with 1 in Capacity
Range
11 in to 22 in
Type
Hard Surface
Holds
Midsize Log Sheets
Description
Log Book Holder, Material Plastic, Color Black, Includes (3) D-Rings with 1 in Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.