Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Hospitality HDTV, 40", 1080 Resolution HG40NE478SFXZA

Hospitality HDTV, 40", 1080 Resolution (Discontinued)

  • Mfr # HG40NE478SFXZA
  • Zoro # G7255608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG40NE478SFXZA
Zoro #
G7255608
UPC #
887276159737
Country of Origin
Mexico

Dimensions

Screen Size
40"
Height
20 29/32 in
Width
36 5/16 in
Depth
2 5/16 in
HDTV Screen Size
40 in
TV Screen Size Range
40" to 45"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Series
478
HDTV Application
Hospitality
HDTV Resolution
1080
Item
Hospitality HDTV
S-Video Inputs
0
Multifunction
No
Display Type
LED Flat Screen
Energy Star Compliant
Yes
V-Chip
No
Sound Leveler
No
Vertical Resolution
1080p
VESA Pattern
200x200
Sleep/Alarm Timer
Yes
Media Card Slot
No
Pro:Idiom(TM)
Yes
USB Slot
1
Component Video Inputs
0
HDTV Display Type
LED
Includes
Remote, Batteries, Manual, Warranty
Digital Cable Ready
yes
HDTV Screen Shape
Flat
Simulated Surround
No
PC Inputs
0
Watts/Channel
10
Language Options
English/French/Spanish
Pro:Idiom ™
Yes
Green Certification or Other Recognition
ENERGY STAR

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 200x200, Includes Remote, Batteries, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.