Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Hospitality HDTV, 24", 720 Resolution HG24NE470AFXZA

Hospitality HDTV, 24", 720 Resolution (Discontinued)

  • Mfr # HG24NE470AFXZA
  • Zoro # G7255626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG24NE470AFXZA
Zoro #
G7255626
UPC #
887276145037
Country of Origin
Mexico

Dimensions

Screen Size
24"
Height
13 3/4 in
Width
22 1/8 in
Depth
2 5/8 in
TV Screen Size Range
27" and Under
HDTV Screen Size
24 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1366 x 768
Series
470
V-Chip
No
S-Video Inputs
0
Watts/Channel
5
Pro:Idiom(TM)
Yes
Language Options
English/French/Spanish
HDTV Resolution
720
Item
Hospitality HDTV
Includes
Remote, Batteries, Manual, Warranty
Simulated Surround
No
Sound Leveler
No
HDTV Screen Shape
Flat
Energy Star Compliant
No
Display Type
LED Flat Screen
VESA Pattern
75x75
HDTV Application
Hospitality
Component Video Inputs
0
HDTV Display Type
LED
Pro:Idiom ™
Yes
Vertical Resolution
720p
Digital Cable Ready
yes
Media Card Slot
No
USB Slot
1
Sleep/Alarm Timer
Yes
PC Inputs
0
Multifunction
No

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 75x75, Includes Remote, Batteries, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.