Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Hospitality HDTV, 40", 1080 Resolution HG40NE477SFXZA

Hospitality HDTV, 40", 1080 Resolution (Discontinued)

  • Mfr # HG40NE477SFXZA
  • Zoro # G7255641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG40NE477SFXZA
Zoro #
G7255641
UPC #
887276159829
Country of Origin
Mexico

Dimensions

Screen Size
40"
Height
20 29/32 in
Width
36 5/16 in
Depth
2 5/16 in
HDTV Screen Size
40 in
TV Screen Size Range
40" to 45"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Series
477
Simulated Surround
No
Pro:Idiom(TM)
Yes
Sleep/Alarm Timer
Yes
Energy Star Compliant
Yes
VESA Pattern
200x200
Sound Leveler
No
USB Slot
1
Pro:Idiom ™
Yes
Digital Cable Ready
yes
Watts/Channel
10
Display Type
LED Flat Screen
HDTV Display Type
LED
PC Inputs
0
Vertical Resolution
1080p
HDTV Screen Shape
Flat
Includes
Remote, Batteries, Manual, Warranty
HDTV Application
Hospitality
Item
Hospitality HDTV
V-Chip
No
Component Video Inputs
0
Green Certification or Other Recognition
ENERGY STAR
Media Card Slot
No
HDTV Resolution
1080
Language Options
English/French/Spanish
Multifunction
No
S-Video Inputs
0

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 200x200, Includes Remote, Batteries, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.