This item is Discontinued.

Canon Digital Camera Kit, 20.2 Megapixels, 10X Optical Zoom 8469B002L3-KIT

Digital Camera Kit, 20.2 Megapixels, 10X Optical Zoom (Discontinued)

  • Mfr # 8469B002L3-KIT
  • Zoro # G7255766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8469B002L3-KIT
Zoro #
G7255766
UPC #
091037878502
Country of Origin
Japan

Dimensions

Lens Focal Length
55 to 250mm
LCD Size
3 in

Details

Item
Digital Camera Kit
Megapixels
20.2
Type
Digital
Optical Zoom
10X
Focus Range
33.5 in to Infinity
Includes
Camera Body, Zoom Lens, Lens Cap, Lens Dust Cap, Camera Cover, Side Strap, Battery Pack, Battery Charger, Interface Cable, Digital Solution Disk, User Manual, Warranty
Ambient Temp.
32 Degrees to 104 Degrees F
Flash Range
13.1 ft
Media Type
SD, SDHC, SDXC Memory Card
Digital Zoom
10X
Resolution
1920 x 1080
Features
Dual Pixel Complementary Metal Oxide Semiconductor Sensor
Film
No

Description

Digital Camera Kit, Digital, 20.2 Megapixels, 10X Optical Zoom, 10X Digital Zoom, LCD Size 3 in, Lens Focal Length 55 to 250mm, Focus Range 33.5 in to Infinity, Flash Range 13.1 ft, Film No, Ambient Temp. 32 Degrees to 104 Degrees F, Resolution 1920 x 1080, Media Type SD, SDHC, SDXC Memory Card, Includes Camera Body, Zoom Lens, Lens Cap, Lens Dust Cap, Camera Cover, Side Strap, Battery Pack, Battery Charger, Interface Cable, Digital Solution Disk, User Manual, Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.