This item is Discontinued.

Canon Digital Camera, 20 Megapixels, 25X Optical Zoom 1074C001

Digital Camera, 20 Megapixels, 25X Optical Zoom (Discontinued)

  • Mfr # 1074C001
  • Zoro # G7255790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074C001
Zoro #
G7255790
UPC #
013803269581
Country of Origin
Japan

Dimensions

Lens Focal Length
4.5 to 112.5mm
LCD Size
3 in

Details

Item
Camera
Megapixels
20.2
Type
Digital
Optical Zoom
25X
Focus Range
2.0 in to Infinity
Includes
Battery Pack, Battery Charger, Wrist Strap
Flash Range
1.6 to 13 ft
Media Type
SD, SDHC, SDXC Memory Card
Film
No
Features
Intelligent Image Stabilization, Silver Camera
Resolution
1920 x 1080
Ambient Temp.
32 Degrees to 104 Degrees F
Digital Zoom
4X

Description

Camera, Digital, 20.2 Megapixels, 25X Optical Zoom, 4X Digital Zoom, LCD Size 3 in, Lens Focal Length 4.5 to 112.5mm, Focus Range 2.0 in to Infinity, Flash Range 1.6 to 13 ft, Film No, Ambient Temp. 32 Degrees to 104 Degrees F, Resolution 1920 x 1080, Media Type SD, SDHC, SDXC Memory Card, Includes Battery Pack, Battery Charger, Wrist Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.