Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HG65NE478EFXZA
Zoro #
G7255818
UPC #
887276160658
Country of Origin
Mexico
Dimensions
Screen Size
65"
TV Screen Size Range
65" to 69"
Width
57 5/16 in
HDTV Screen Size
65 in
Depth
2 15/64 in
Height
32 29/32 in
Description
Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 400x400, Includes Remote, Batteries, Manual, Warranty, Language Options English/French/Spanish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.