This item is Discontinued.

Samsung Hospitality HDTV, 60", 1080 Resolution HG60NE477EFXZA

Hospitality HDTV, 60", 1080 Resolution (Discontinued)

  • Mfr # HG60NE477EFXZA
  • Zoro # G7255845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG60NE477EFXZA
Zoro #
G7255845
UPC #
887276160641
Country of Origin
Mexico

Dimensions

Screen Size
60"
Height
31 in
Width
53 45/64 in
Depth
2 in
HDTV Screen Size
60 in
TV Screen Size Range
60" to 64"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Series
477
Display Type
LED Flat Screen
Sleep/Alarm Timer
Yes
Sound Leveler
No
Component Video Inputs
0
USB Slot
1
HDTV Display Type
LED
Language Options
English/French/Spanish
HDTV Screen Shape
Flat
Item
Hospitality HDTV
Pro:Idiom(TM)
Yes
Energy Star Compliant
No
HDTV Application
Hospitality
Watts/Channel
10
V-Chip
No
HDTV Resolution
1080
Vertical Resolution
1080p
VESA Pattern
400x400
Media Card Slot
No
S-Video Inputs
0
Simulated Surround
No
Multifunction
No
Includes
Remote, Batteries, Manual, Warranty
PC Inputs
0
Digital Cable Ready
yes

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, VESA Pattern 400x400, Includes Remote, Batteries, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.